Learn More
Thermo Scientific™ Nalgene™ Single Use Analytical Filter Funnels



Description
Use these economical sterile disposable filter funnels to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.
- High impact polystyrene collars are rugged for reliable performance
- Preassembled, sterile, individually are bagged to ensure sample integrity
- Adapters accommodate No. 8 stoppers for use with 0.5 in. hole in vacuum manifolds or filter flasks
- 47mm diameter cellulose nitrate membrane is certified for water quality work
- 250mL sizes are useful when testing beverages that may foam
- Cat. No. 147-0045 features gray membrane that turns black when wet, making it easier to detect and count growing colonies
Includes: Six funnel adapters with each case
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Certifications/Compliance | Meet requirements of APHA Standard Methods and EPA requirements for water quality work. |
| Color | White with Black Grid |
| Diameter (Metric) Filter | 47 mm |
| For Use With (Equipment) | Filter Manifold, Filtering Flask |
| Pore Size | 0.45 μm |
| Quantity | 50 Pk. |
| Product Type | Filtering Funnel |
| Material (Membrane) | Cellulose Nitrate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.