Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Cell Strainer with 50 mL Conical Tube

Catalog No. 14138996
Change view
Click to view available options
Mesh Size:
40 μm
70 μm
100 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mesh Size
14-138-996 40 μm
14-138-997 70 μm
14-138-998 100 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-138-996 Supplier Thermo Scientific™ Supplier No. 5000040
Add to Cart
Add to Cart

In cell preparation, a strong start sets the foundation. The Nalgene™ Cell Strainer helps you to perform the filtration of cell suspensions and tissue samples more consistently and efficiently.

When every viable cell matters, the Thermo Scientific™ Nalgene™ Cell Strainer is designed to prepare cell suspensions and tissue samples for downstream applications, including cell culture, flow cytometry, cell sorting, and tissue dissociation workflows. 

The integrated design combines a preassembled cell strainer with a 50 mL conical tube and a filtration area up to 4 x larger than conventional designs to support efficient, consistent sample preparation.

Features of the Nalgene™ Cell Strainer:

  • Integrated design: Preassembled cell strainer mesh with integrated 50 mL conical tube for ready-to-use sample preparation
  • Large filtration area: Up to 4 x larger than conventional designs to improve sample visibility and facilitate handling
  • Scalable workflow:Compatible with Nalgene bottles by removing the internal adapter for a range of sample volumes
  • Vacuum compatibility: Supports processing of challenging samples or applications requiring higher filtration speeds
  • Hands-free handling: Includes an individual tube holder for convenient sample processing
  • Sterile packaging: Individually packaged and easy to open to support efficient laboratory workflows

For general laboratory use only, not for in vitro diagnosis or parenterals.

TRUSTED_SUSTAINABILITY

Specifications

Mesh Material Nylon
Quantity 12/Cs.
Disposable Single-use
Color Red
For Use With (Application) Filter cell suspensions and tissue samples to obtain a uniform target-cell suspension
Includes Individual tube holder
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Conical Tubes, 50 mL
Mesh Size 40 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.