Learn More
Thermo Scientific™ Nalgene™ Cell Strainer with 50 mL Conical Tube
Shop All Thermo Scientific ProductsDescription
When every viable cell matters, the Thermo Scientific™ Nalgene™ Cell Strainer is designed to prepare cell suspensions and tissue samples for downstream applications, including cell culture, flow cytometry, cell sorting, and tissue dissociation workflows.
The integrated design combines a preassembled cell strainer with a 50 mL conical tube and a filtration area up to 4 x larger than conventional designs to support efficient, consistent sample preparation.
Features of the Nalgene™ Cell Strainer:
- Integrated design: Preassembled cell strainer mesh with integrated 50 mL conical tube for ready-to-use sample preparation
- Large filtration area: Up to 4 x larger than conventional designs to improve sample visibility and facilitate handling
- Scalable workflow:Compatible with Nalgene bottles by removing the internal adapter for a range of sample volumes
- Vacuum compatibility: Supports processing of challenging samples or applications requiring higher filtration speeds
- Hands-free handling: Includes an individual tube holder for convenient sample processing
- Sterile packaging: Individually packaged and easy to open to support efficient laboratory workflows
For general laboratory use only, not for in vitro diagnosis or parenterals.
Specifications
Specifications
| Mesh Material | Nylon |
| Quantity | 12/Cs. |
| Disposable | Single-use |
| Color | Red |
| For Use With (Application) | Filter cell suspensions and tissue samples to obtain a uniform target-cell suspension. |
| Includes | Individual tube holder |
| Product Type | Cell Strainer |
| Sterility | Sterile |
| For Use With (Equipment) | Conical Tubes, 50 mL |
| Mesh Size | 100 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.