Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
GSA_VAGREENER_CHOICE

Catalog No. 1019852E
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Closure Size:
13 mm
20 mm
24 mm
28 mm
Limit of Error:
±0.10 mL
±0.16 mL
±0.24 mL
±0.40 mL
±0.60 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Limit of Error
10-198-52E 250 mL 20 mm ±0.24 mL
10-198-52A 50 mL 13 mm ±0.10 mL
10-198-52C 100 mL 20 mm ±0.16 mL
10-198-52F 500 mL 24 mm ±0.40 mL
10-198-52G 1000 mL 28 mm ±0.60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-198-52E Supplier Thermo Scientific™ Supplier No. 40010250
Add to Cart
Add to Cart

Protect against leakage, breakage, and contamination with these volumetric flasks, calibrated to contain and deliver at 20 degrees selsius

Protect against leakage and breakage. Thermo Scientific™ Nalgene™ ASTM Class B Polymethylpentene (PMP) Volumetric Flasks with Screw Caps are calibrated To Contain and To Deliver at 20°C. Flasks are lighter in weight than glass, more transparent than polypropylene and offer excellent chemical resistance. Leakproof† protection when used with provided Nalgene closure.

  • Break resistance and excellent chemical resistance for years of dependable use in the lab
  • Individually hand calibrated, permanent color graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • Polypropylene closure
  • Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Leakproof†/Graduated

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8 oz.
Certifications/Compliance Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
Description Flask Volumetric PMP 250mL
Capacity (Metric) 250 mL
Material PMP
Height (English) 8.9 in.
Height (Metric) 226 mm
Limit of Error ±0.24 mL
No. per Case 12
No. per Pack 1
Autoclavable Autoclavable but will affect accuracy
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Round
Closure Type Screw
Diameter (Metric) Outer 76 mm
Weight (Metric) 40 g
Culture Area Not applicable
Surface Treatment None
Volume (Metric) Working 250 mL
Closure Size 20 mm
Show More Show Less

Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.