Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Class B Polypropylene Copolymer Volumetric Flasks with Closure
GSA_VAGREENER_CHOICE

Catalog No. 1019850B
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Closure Size:
13 mm
20 mm
24 mm
28 mm
Limit of Error:
±0.10 mL
±0.16 mL
±0.20 mL
±0.24 mL
±0.40 mL
±0.60 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Limit of Error
10-198-50B 100 mL 20 mm ±0.16 mL
10-198-50A 50 mL 13 mm ±0.10 mL
10-198-50C 200 mL 20 mm ±0.20 mL
10-198-50D 250 mL 20 mm ±0.24 mL
10-198-50E 500 mL 24 mm ±0.40 mL
10-198-50F 1000 mL 28 mm ±0.60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-198-50B Supplier Thermo Scientific™ Supplier No. 40000100
Add to Cart
Add to Cart

Lighter in weight than glass, these flasks are break-resistant, offer excellent chemical resistance and protect against leakage and contamination.

Lighter in weight than glass, Thermo Scientific™ Nalgene™ ASTM Class B Polypropylene Copolymer Volumetric Flasks with Closure offer excellent chemical resistance and are calibrated To Contain and To Deliver at 20°C (68°F). These shatterproof flasks can play an important part in lab safety programs. Leakproof† protection when used with provided Nalgene closure.

Features:
  • Break resistant, excellent chemical resistance for years of dependable use in your lab
  • Individually hand calibrated, permanent color graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • 200mL size has additional line at 203mL level for BOD and DO determinations
  • Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Leakproof†/Graduated

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.38 oz.
Certifications/Compliance Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability
Description Flask Volumetric PP 100mL
Capacity (Metric) 100 mL
Material PPCO
Height (English) 7.5 in.
Height (Metric) 192 mm
Limit of Error ±0.16 mL
No. per Case 12
No. per Pack 1
Autoclavable Autoclavable but will affect accuracy
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Round
Closure Type Screw
Diameter (Metric) Outer 55 mm
Weight (Metric) 22 g
Culture Area Not applicable
Volume (Metric) Working 100 mL
Closure Size 20 mm
Show More Show Less

Warning: Autoclavable but accuracy will be affected. Before autoclaving, remove closure and set it on top without engaging threads.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.