Learn More
Thermo Scientific™ Nalgene™ Colored Polypropylene Closures with 38-430 Finish

Description
Ensure leakproof† performance with Thermo Scientific™ Nalgene™ colored closures — one piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.
- Reduce chance of cross contamination
- Opaque white and amber closures protect contents from UV light when used with opaque Nalgene bottles
- One piece, linerless, with integrally molded seal ring
- Fit Nalgene narrow-mouth bottles up to 1000mL
- Well-defined closure knurl makes gripping and capping easy
- Guaranteed leakproof† when used with Nalgene narrow-mouth bottles
Ordering Information:
Case of 250.
Note:
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Specifications
| Color | Green |
| Description | Nalgene Colored Closures |
| Material | Polypropylene |
| No. per Case | 250 |
| No. per Pack | 250 |
| Packaging | Bulk |
| Thread Size (Metric) | 38-430 |
| Liner Material | Unlined |
| Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
| Mouth | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.