Learn More
Thermo Scientific™ Nalgene™ Colored Polypropylene Closures: Bulk Pack

Description
Eliminate spills with Thermo Scientific™ Nalgene™ Colored Polypropylene Closures. These one-piece, linerless closures fit Nalgene™ narrow-mouth 4mL bottles. They feature an integrally molded seal ring and a well-defined closure knurl that makes gripping and capping easy.
- Guaranteed leakproof† when used with Nalgene narrow-mouth bottles
- Reduce chance of cross contamination
- Protect contents from UV light when used with opaque bottles
- Available in Opaque white, amber, green, red and blue for color coding
Ordering Information:
Case of 2,000.
Specifications
Specifications
| Color | Red |
| Description | Nalgene Colored Closures |
| Material | Polypropylene |
| No. per Case | 2,000 |
| No. per Pack | 2000 |
| Packaging | Bulk |
| Thread Size (Metric) | 13-415 |
| Liner Material | Unlined |
| Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
| Mouth | Narrow |
| Show More |
Note: Not for use on hot plates
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.