Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Vials
- Cryogenic Storage Vials
- Thermo Scientific™ Nalgene™ General Long-Term Storage Sterile Cryogenic Tubes
Thermo Scientific™ Nalgene™ General Long-Term Storage Sterile Cryogenic Tubes
Catalog No. 12400038
Change view
Click to view available options
Capacity (Metric):
1 mL
1.2 mL
1.5 mL
2 mL
5 mL
Closure Color:
Blue
Green
Orange
Purple
Red
Yellow
Style:
10 x10 System 100
Cryobox 9 x 9
Packaging:
1000 Tubes
250 Tubes
500 Tubes
42 product options available for selection
| Catalog No. | Capacity (Metric) | Closure Color | Style | Packaging |
|---|---|---|---|---|
| 12-400-038 | 2 mL | Green | Cryobox 9 x 9 | 500 Tubes |
| 09-552-269 | 1 mL | Red | Cryobox 9 x 9 | 500 Tubes |
| 12-400-046 | 1 mL | Orange | Cryobox 9 x 9 | 500 Tubes |
| 05-714-041 | 1 mL | Yellow | Cryobox 9 x 9 | 500 Tubes |
| 12-400-045 | 1 mL | Green | Cryobox 9 x 9 | 500 Tubes |
| 05-714-052 | 1 mL | Blue | Cryobox 9 x 9 | 500 Tubes |
| 05-714-040 | 1 mL | Purple | Cryobox 9 x 9 | 500 Tubes |
| 12-400-036 | 1.5 mL | Red | 10 x10 System 100 | 500 Tubes |
| 05-714-039 | 1.5 mL | Orange | 10 x10 System 100 | 500 Tubes |
| 05-714-048 | 1.5 mL | Yellow | 10 x10 System 100 | 500 Tubes |
| 12-400-028 | 1.5 mL | Green | 10 x10 System 100 | 500 Tubes |
| 12-400-027 | 1.5 mL | Blue | 10 x10 System 100 | 500 Tubes |
| 12-400-035 | 1.5 mL | Purple | 10 x10 System 100 | 500 Tubes |
| 05-714-050 | 1.2 mL | Red | Cryobox 9 x 9 | 500 Tubes |
| 12-400-043 | 1.2 mL | Orange | Cryobox 9 x 9 | 500 Tubes |
| 05-714-051 | 1.2 mL | Yellow | Cryobox 9 x 9 | 500 Tubes |
| 12-400-042 | 1.2 mL | Green | Cryobox 9 x 9 | 500 Tubes |
| 12-400-041 | 1.2 mL | Blue | Cryobox 9 x 9 | 500 Tubes |
| 12-400-044 | 1.2 mL | Purple | Cryobox 9 x 9 | 500 Tubes |
| 09-552-270 | 1.2 mL | Red | Cryobox 9 x 9 | 1000 Tubes |
| 12-400-031 | 1.2 mL | Orange | Cryobox 9 x 9 | 1000 Tubes |
| 05-714-038 | 1.2 mL | Yellow | Cryobox 9 x 9 | 1000 Tubes |
| 12-400-030 | 1.2 mL | Green | Cryobox 9 x 9 | 1000 Tubes |
| 12-400-029 | 1.2 mL | Blue | Cryobox 9 x 9 | 1000 Tubes |
| 05-714-037 | 1.2 mL | Purple | Cryobox 9 x 9 | 1000 Tubes |
| 05-714-049 | 2 mL | Red | Cryobox 9 x 9 | 500 Tubes |
| 12-400-039 | 2 mL | Orange | Cryobox 9 x 9 | 500 Tubes |
| 12-400-040 | 2 mL | Yellow | Cryobox 9 x 9 | 500 Tubes |
| 12-400-037 | 2 mL | Blue | Cryobox 9 x 9 | 500 Tubes |
| 05-714-044 | 2 mL | Purple | Cryobox 9 x 9 | 500 Tubes |
| 09-552-140 | 2 mL | Red | Cryobox 9 x 9 | 1000 Tubes |
| 12-400-033 | 2 mL | Orange | Cryobox 9 x 9 | 1000 Tubes |
| 05-714-042 | 2 mL | Yellow | Cryobox 9 x 9 | 1000 Tubes |
| 12-400-032 | 2 mL | Green | Cryobox 9 x 9 | 1000 Tubes |
| 12-400-026 | 2 mL | Blue | Cryobox 9 x 9 | 1000 Tubes |
| 12-400-025 | 2 mL | Purple | Cryobox 9 x 9 | 1000 Tubes |
| 09-552-242 | 5 mL | Red | Cryobox 9 x 9 | 250 Tubes |
| 05-714-047 | 5 mL | Orange | Cryobox 9 x 9 | 250 Tubes |
| 12-400-034 | 5 mL | Yellow | Cryobox 9 x 9 | 250 Tubes |
| 05-714-046 | 5 mL | Green | Cryobox 9 x 9 | 250 Tubes |
| 05-714-045 | 5 mL | Blue | Cryobox 9 x 9 | 250 Tubes |
| 05-714-043 | 5 mL | Purple | Cryobox 9 x 9 | 250 Tubes |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
Description
Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.
Features:
- Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
- Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
- External threading enhances aseptic technique
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- System 100 tubes offer a more dense storage option (10 x 10) to save precious storage space
- Self-standing tubes for ease of use on the benchtop
- Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
Specifications
Specifications
| Closure Color | Green |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2 mL |
| Bottom Shape | Conical (Self-standing) |
| Material | Polypropylene |
| Thread Style | External |
| Packaging | 500 Tubes |
| Style | Cryobox 9 x 9 |
| Holds | 81 Tubes |
| Sterility | Sterile |
| Graduated | Yes |
| Closure Type | Screw Cap |
| Product Type | Cryogenic Storage Tube |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?