Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ HDPE High-Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
GREENER_CHOICE

Catalog No. 15350208
Change view
Click to view available options
Color:
Blue
Clear
Gold
Green
Light Blue
Light Purple
Light Tan
Natural
Orange
Purple
Red
Teal
White
Yellow
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-350-208 Clear
15-350-209 White
02-930-00 Yellow
02-930-01 Orange
02-930-02 Green
02-930-03 Red
02-930-04 Blue
02-930-05 Gold
02-930-06 Purple
02-930-07 Natural
02-930-08 Teal
02-930-09 Light Tan
02-930-10 Light Blue
02-930-11 Light Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 15-350-208 Supplier Thermo Scientific™ Supplier No. 3628300110
Add to Cart
Add to Cart

Enable rapid identification by using these high profile closures with color coders. Offered in a variety of colors, closures have no O-ring to fall out or contaminate contents.

Enable rapid identification by using Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials, offered in a variety of colors. Closures have no O-ring to fall out or contaminate contents. Color-coded inserts are free of toxic heavy metals and do not come in contact with vial contents. Vials and closures are pressure-tested together at 7.5psig.

Features:

  • High density polyethylene
  • Threaded, screw closure
  • Noncytotoxic, nonpyrogenic
  • Nonsterile
  • Leakproof† when used with Nalgene Micro Packaging Vials

Ordering Information:

Nalgene Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order nonsterile vials separately (Cat. Nos. 362800, 362805).

TRUSTED_SUSTAINABILITY

Specifications

Description High-profile closures w/color coders for micro packaging vials
Color Clear
Diameter (Metric) Outer 11 mm
Material HDPE
Sterility Non-sterile
No. per Case 1000
No. per Pack 500
Product Line Nalgene
Closure Material HDPE
Closure Type Screw Cap
Quantity 500 Bag, 1000 Cs.
Closure Size 11 mm
Certifications/Compliance ISO 13485:2016
Product Type Closure
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.