Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover
GSA_VAGREENER_CHOICE

Catalog No. 14831310F
Change view
Click to view available options
Capacity (Metric):
19 L
28 L
38 L
57 L
113 L
208 L
303 L
378 L
568 L
757 L
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-831-310F 38 L
14-831-310A 19 L
14-831-310E 28 L
14-831-310B 57 L
14-831-310C 113 L
14-831-310D 208 L
14-831-310G 303 L
14-831-310H 378 L
14-831-332A 568 L
14-831-332B 757 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-831-310F Supplier Thermo Scientific™ Supplier No. 111000010
Add to Cart
Add to Cart

Find the right tank to meet your application needs with cylinders ranging in size from 19L to 757L.

Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.

Rigid tanks with hard surface offer good temperature tolerance.

  • Sizes up to 378L available with factory-installed spigots
  • Fit Nalgene tank liners Cat. No. 343050 and series
  • Not autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Tank with Cover
Diameter (Metric) Outer 33 cm
Diameter (English) Outer 13 in.
Material LLDPE
Capacity (English) 10 gal.
Capacity (Metric) 38 L
Height (English) 20 in.
Height (Metric) 51 cm
How accurate are the molded or printed graduations on your bottles, beakers, carboys and tanks?

The accuracy of these graduations cannot be guaranteed. We suggest that they not be relied upon for measurement, but rather to be used for reference only.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.