Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover

Description
Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.
Rigid tanks with hard surface offer good temperature tolerance.
- Sizes up to 378L available with factory-installed spigots
- Fit Nalgene tank liners Cat. No. 343050 and series
- Not autoclavable
Specifications
Specifications
| Type | Tank with Cover |
| Diameter (Metric) Outer | 71 cm |
| Diameter (English) Outer | 28 in. |
| Material | LLDPE |
| Capacity (English) | 100 gal. |
| Capacity (Metric) | 378 L |
| Height (English) | 44 in. |
| Height (Metric) | 112 cm |
| No. per Case | 1 |
| No. per Pack | 1 |
Frequently Asked Questions (FAQs)
The accuracy of these graduations cannot be guaranteed. We suggest that they not be relied upon for measurement, but rather to be used for reference only.
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.