Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots
GREENER_CHOICE

Catalog No. 14831312C
Change view
Click to view available options
Capacity (Metric):
19 L
26.5 L
37.8 L
56.8 L
113.5 L
208 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-831-312C 37.8 L
14-831-312A 19 L
14-831-312B 26.5 L
14-831-312D 56.8 L
14-831-312E 113.5 L
14-831-312F 208 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-831-312C Supplier Thermo Scientific™ Supplier No. 111020010
Add to Cart
Add to Cart

Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. Spigot accepts 5/8 inch I.D. tubing. Tanks are offered in sizes from 19 to 208L.

Thermo Scientific™ Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. This spigot accepts 5/8 inch I.D. tubing and are available in sizes ranging from 19L to 208L.

  • Needle Type Tank Spigot Nalgene (Cat. No. 6421) is installed in tank to allow draw off
  • 5/8 in. (15.9mm) I.D. tubing
  • Offers good temperature and chemical resistance
  • Not autoclavable

Includes:
Tank cover included

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY

Specifications

Type Tank with Spigot
Diameter (Metric) Outer 33 cm
Diameter (English) Outer 13 in.
Material LLDPE
Capacity (Metric) 37.8 L
Height (English) 20 in.
Height (Metric) 50.8 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.