Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots



Description
Thermo Scientific™ Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. This spigot accepts 5/8 inch I.D. tubing and are available in sizes ranging from 19L to 208L.
- Needle Type Tank Spigot Nalgene (Cat. No. 6421) is installed in tank to allow draw off
- 5/8 in. (15.9mm) I.D. tubing
- Offers good temperature and chemical resistance
- Not autoclavable
Includes:
Tank cover included
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Tank with Spigot |
| Diameter (English) Outer | 18 in. |
| Diameter (Metric) Outer | 45.7 cm |
| Material | LLDPE |
| Capacity (English) | 30 gal. |
| Capacity (Metric) | 113.5 L |
| Height (English) | 30 in. |
| Height (Metric) | 76.2 cm |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.