Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Rectangular LLDPE Tank with Covers
GREENER_CHOICE

Catalog No. 14831330C
Change view
Click to view available options
Capacity (Metric):
8 L
20 L
30 L
38 L
50 L
60 L
120 L
160 L
Width (Metric):
20 cm
25 cm
30 cm
45 cm
Length (Metric):
20 cm
25 cm
30 cm
45 cm
61 cm
Height (Metric):
20 cm
30 cm
36 cm
45 cm
61 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Width (Metric) Length (Metric) Height (Metric)
14-831-330C 60 L 30 cm 45 cm 45 cm
14-831-330H 8 L 20 cm 20 cm 20 cm
14-831-330J 20 L 25 cm 25 cm 36 cm
14-831-330A 30 L 30 cm 30 cm 30 cm
14-831-330B 38 L 30 cm 45 cm 30 cm
14-831-330K 50 L 30 cm 61 cm 30 cm
14-831-330D 120 L 45 cm 61 cm 45 cm
14-831-330R 160 L 45 cm 61 cm 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-831-330C missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 141000040
Add to Cart
Add to Cart

Versatility at a lower cost than stainless-steel tanks.

Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.

Features:

  • Molded as one piece, no seams
  • Nominal wall thickness is 5/32 in. (3.97mm)
  • Stepped flange at top provides reinforcement and grip for lifting
  • Can be modified with factory-installed spigot
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY

Specifications

Type Tank with Cover
Length (English) 18 in.
Material LLDPE
Capacity (English) 16 gal.
Capacity (Metric) 60 L
Length (Metric) 45 cm
Width (English) 12 in.
Width (Metric) 30 cm
Height (English) 18 in.
Height (Metric) 45 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.