Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ LDPE Buckets with Lids
GSA_VAGREENER_CHOICE

Catalog No. 133081 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
7.6 L
13.2 L
Height (Metric) With Closure:
26.7 cm
32.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) With Closure
13-308-1 7.6 L 26.7 cm
13-308 13.2 L 32.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-308-1 Supplier Thermo Scientific™ Supplier No. 71020080
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Store specimens in formalin and other preservatives with these buckets, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens.

Store specimens in formalin and other preservatives with Thermo Scientific™ Nalgene™ LDPE Buckets with Lids, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens. These low-density, polyethylene buckets are excellent for no-splash transport around the lab and are chemically resistant to a wide range of lab solutions.

  • White, air-tight, polyethylene cover is close-fitting
  • Nylon-coated, wire bail handle provides a comfortable and sturdy grip
  • Molded-in graduated in pints and liters are easy to read
  • Graduated
  • Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 7.6 L
Graduations Molded
Material LDPE
Autoclavable Not Autoclavable
Capacity (English) 8 qt.
Certifications/Compliance Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens.
Description Pail Air-Tight LDPE 7.6 L
Height (English) With Closure 10.5 in.
Height (Metric) With Closure 26.7 cm
Includes Lid with Handle
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.