Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot
GREENER_CHOICE

Catalog No. 1483431C
Change view
Click to view available options
Capacity (Metric):
18.9 L
28.4 L
37.9 L
56.8 L
113.6 L
208 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-834-31C 37.9 L
14-834-31A 18.9 L
14-834-31B 28.4 L
14-834-31D 56.8 L
14-834-31E 113.6 L
14-834-31F 208 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-834-31C Supplier Thermo Scientific™ Supplier No. 541020010
Add to Cart
Add to Cart

An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking.

An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking and features a spigot installed for draw off. Ideal for less rigorous applications. Available in sizes ranging from 5 to 55 gal. (19 to 208L).

  • Approximate wall thickness: 0.09 in. (2.4mm)
  • Equipped with Nalgene Needle Spigot (Cat. No. 96423) for dispensing
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY

Specifications

Type Tank with Cover and Spigot
Diameter (English) Outer 13 in.
Diameter (Metric) Outer 33 cm
Wall Thickness 2.4 mm
Material LLDPE
Capacity (English) 10 gal.
Capacity (Metric) 37.9 L
Height (English) 20 in.
Height (Metric) 50.8 cm
No. per Case 1
No. per Pack 1
Show More Show Less

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.