Learn More
Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover

Description
For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L).
- Approximate wall thickness, 0.09 in. (2.4mm)
- Tanks are graduated
- 55-gal. size can be used as liner for steel drums
- Available with spigot for drawoff (Cat. No. 54102)
- Not autoclavable
Note:
Tanks used at elevated temperatures or with high specific gravity liquids be externally supported.
Specifications
Specifications
| Type | Tank with Cover |
| Diameter (Metric) Outer | 33 cm |
| Diameter (English) Outer | 13 in. |
| Wall Thickness | 2.4 mm |
| Material | LLDPE |
| Capacity (English) | 15 gal. |
| Capacity (Metric) | 56.8 L |
| Height (English) | 28 in. |
| Height (Metric) | 71.1 cm |
| No. per Case | 1 |
| Show More |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.