Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover
GREENER_CHOICE

Catalog No. 1483429E
Change view
Click to view available options
Capacity (Metric):
18.9 L
28 L
37.9 L
56.8 L
113.6 L
208 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-834-29E 113.6 L
14-834-29A 18.9 L
14-834-29B 28 L
14-834-29C 37.9 L
14-834-29D 56.8 L
14-834-29F 208 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-834-29E Supplier Thermo Scientific™ Supplier No. 541000030
Add to Cart
Add to Cart

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover.

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L).

  • Approximate wall thickness, 0.09 in. (2.4mm)
  • Tanks are graduated
  • 55-gal. size can be used as liner for steel drums
  • Available with spigot for drawoff (Cat. No. 54102)
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific gravity liquids be externally supported.

TRUSTED_SUSTAINABILITY

Specifications

Type Tank with Cover
Diameter (Metric) Outer 45.7 cm
Wall Thickness 2.4 mm
Diameter (English) Outer 18 in.
Material LLDPE
Capacity (English) 30 gal.
Capacity (Metric) 113.6 L
Height (English) 30 in.
Height (Metric) 76.2 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.