Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles: Bulk Pack, Assembled
GREENER_CHOICE

Catalog No. 033135B
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
24 mm
28 mm
38 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-313-5B 250 mL 24 mm
03-313-5A 125 mL 24 mm
03-313-5C 500 mL 28 mm
03-313-5D 1 L 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-313-5B Supplier Thermo Scientific™ Supplier No. 3320890008
Add to Cart
Add to Cart

Conduct light-duty, general purpose lab applications with these narrow-mouth economy HDPE bottles, which are lightweight and break-resistant.

Conduct light-duty, general purpose lab applications with Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles, which are lightweight and break-resistant and leakproof† when used with Nalgene closures. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Recommended for sample collection and storage of daily working solutions
  • Bottles participate in My Green Labs' ACT Label program for Accountability, Consistency and Transparency around product sustainability
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Description Narrow-Mouth Economy Bottle Bulk Pack
Diameter (Metric) Inner Neck 18 mm
Material HDPE
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural, translucent
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Narrow
Shape Round
ACT Label Yes
Height (Metric) 133 mm
Product Type Narrow Mouth Economy Bottle
Height (English) 5.2 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 24 mm
Diameter (Metric) 61 mm
Closure Type Screw Closure (Assembled)
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.