Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles
GSA_VAGREENER_CHOICE

Catalog No. 0331210
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
4000 mL
Closure Size:
20-415 mm
24-415 mm
28-415 mm
38-430 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-312-10 500 mL 28-415 mm
03-312-6 30 mL 20-415 mm
03-312-7 60 mL 20-415 mm
03-312-8 125 mL 24-415 mm
03-312-9 250 mL 24-415 mm
03-312-11 1000 mL 38-430 mm
03-312-12 4000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-312-10 Supplier Thermo Scientific™ Supplier No. 20990016
Add to Cart
Edge
Add to Cart

Use these shipping bottles when designing, assembling and certifying combination packaging. They resist splitting and puncturing from shipping shocks.

Utilize Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles as inner containers for designing, assembling and certifying combination packaging. These high density polyethylene bottles are safe, economical and designed to resist splitting and puncturing from shipping shocks.

  • Heavy-duty walls resist splitting and puncturing
  • Leakproof†, each lot of bottles is leak tested at 15psi (103kPa)

Includes:

Polypropylene screw caps † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Description Narrow-Mouth Passport IP2 Bottles
Diameter (English) 73 mm
Diameter (Metric) Outer Neck 21 mm (Inner), 73 mm (Outer)
Diameter (Metric) Inner Neck 21 mm
Includes Polypropylene (PP) screw caps
Height (Metric) With Closure 171 mm
Material HDPE
No. per Case 48
No. per Pack 12
Certifications/Compliance Meets IATA Dangerous Goods Regulations Section 5.0.2.9.
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 171 mm
Product Type IP2 Bottle
Height (English) 6.7 in.
Closure Material Polypropylene
Closure Size 28-415 mm
Closure Type Screw Cap
Show More Show Less
Are your Nalgene containers tested for air shipment of liquid samples?

Most of our products are manufactured and tested for leakproof performance in laboratory and industrial settings only. Our PassPort IP2 bottles (2099 and 2199 series) represent the only exception to this: they are rigorously leak tested under a 15 psi (-95 kPa) pressure differential to simulate unpressurized air cargo transport.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.