Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Oak Ridge Polysulfone Centrifuge Tubes w/Screw Caps
GSA_VAGREENER_CHOICE

Catalog No. 0556214C
Change view
Click to view available options
Capacity (Metric):
30 mL
50 mL
Length (Metric):
94.0 mm
107.2 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
05-562-14C 30 mL 94.0 mm
05-562-14D 50 mL 107.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Must be filled to 80% of total capacity for centrifugation
Catalog No. 05-562-14C Supplier Thermo Scientific™ Supplier No. 31150030
Add to Cart
Add to Cart
Must be filled to 80% of total capacity for centrifugation

View contents easily using these strong, transparent polysulfone centrifuge tubes, featuring enhanced resistance to acids and bases. Tubes are availalbe with sealing caps.

Easily view contents using strong, transparent Thermo Scientific™ Nalgene™ Oak Ridge Polysulfone Centrifuge Tubes, featuring enhanced resistance to acids and bases.

Features:

  • Round bottoms to fit high speed rotors
  • Transparent with straw-colored cast
  • Can be used up to 50,000 x g in refrigerated or non-refrigerated centrifuges
  • 3115-0030 and 3115-0050 include polypropylene linerless screw closures—easy to clean and provide leakproof† performance under ordinary use for most spins up to 10,000 x g
  • For leakproof assurance >10,000 x g use with sealing cap assembly (sold separately)

Ordering Information:

Sealing cap assembly sold separately (Cat. No. DS3131-series). Cat. No. 3115-0050 has a brim capacity of only 42mL but is designed to fit standard rotor.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Capacity (Metric) 30 mL
Material Polysulfone
No. per Case 100
No. per Pack 10
Sterility Non-sterile
Autoclavable Autoclavable
Shape Round
Length (Metric) 94.0 mm
Bottom Shape Round
Writing Area No
Diameter (Metric) 25.8 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 50,000 x g (with sealing cap)
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.