Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumps
GREENER_CHOICE

Catalog No. 14179128
Change view
Click to view available options
Tubing Size:
No. 15
No. 16
No. 17
No. 18
No. 24
No. 25
No. 73
No. 82
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
14-179-128 No. 18
14-179-125 No. 15
14-179-126 No. 16
14-179-127 No. 17
14-179-129 No. 24
14-179-130 No. 25
14-179-131 No. 73
14-179-132 No. 82
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-179-128 Supplier Thermo Scientific™ Supplier No. 86003018
Add to Cart
Add to Cart

Ensure consistently reliable and accurate fluid transfers. This durable, high-purity tubing is ideal for pharmaceutical, laboratory and bioprocess manufacturing.

Ensure reliable and accurate fluid transfers every time with Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing. This flexible, durable high-purity translucent tubing is designed for a variety of transfer applications, including pharmaceutical, laboratory and bioprocess manufacturing.

  • Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
  • Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
  • Low binding surface minimizes absorption of proteins and food products
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50
  • Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards

Ordering Information

Double-bagged in case of 25″ (7.6m)

Note:

Not intended for invasive use.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 5/16 in.
Material Platinum-cured Silicone
Overall Length (English) 25 ft.
Tubing Size No. 18
Color Translucent
Hardness 50 (Shore A)
Flexibility 4 x OD bend radius
Product Type Flexible Tubing

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.