Learn More
Thermo Scientific™ Nalgene™ Polycarbonate, End Cap

Description
Sanitary ports for easy fill/ing and dispensing. Thermo Scientific™ Nalgene™ End Caps in polycarbonate or polypropylene to provide operations. Caps also can be securely mounted to 3 in. sanitary flange for applications used with Nalgene™ Sanitary Carboys.
- Autoclavable
- Compatible with Nalgene Sanitary Carboys (Cat. Nos. 2630 and 2261)
Specifications
Specifications
| Description | Two 0.75 in. (19mm) sanitary ports, polycarbonate |
| Diameter (English) Inner Tubing | 0.75 in. |
| Diameter (Metric) Inner Tubing | 19 mm |
| For Use With (Equipment) | Nalgene Carboy 2630 and 2261 |
| Material | Polycarbonate |
| No. per Case | 4/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | End Cap |
| Quantity | Case of 4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.