Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Sterile, Bulk Pack
GREENER_CHOICE

Catalog No. 0339026 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue
Clear (no coder)
Gold
Green
Natural
Orange
Purple
Red
Teal
White
Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-390-26 Teal
03-313-81A Clear (no coder)
03-313-81B White
03-313-81C Yellow
03-313-81D Orange
03-313-81E Green
03-313-81F Red
03-313-81G Blue
03-313-91 Gold
03-313-92 Purple
03-313-93 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-390-26 Supplier Thermo Scientific™ Supplier No. 3428201110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reduce the risk of contamination with high-profile PPCO closures with color coders that are free of toxic heavy metals and have no O-rings that can accidentally fall out.

Reduce the risk of contaminating contents using Thermo ScientificTM NalgeneTM PPCO High Profile Closures with Color Coders for Micro Packaging Vials. Polypropylene copolymer closures have no O-ring to fall out and contaminate content, and they are offered in a variety of colors.

Features:

  • Vials (listed separately) and closures are pressure-tested together at 7.5 PSIG for air shipment
  • Permanently attached, color-coded inserts are free of toxic heavy metals and do not come in contact with vial contents
  • Threaded, screw closures are sterile to 10-6 SAL, RNase/DNase-free and leakproof† when used with Nalgene Micro Packaging Vials.

Ordering Information:

Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately (Cat. Nos. 342800, 342805).

TRUSTED_SUSTAINABILITY

Specifications

Description High-profile closures w/color coders for micro packaging vials
Color Teal
Diameter (Metric) Outer 11 mm
Material PPCO
Sterility Sterile
No. per Case 1000
No. per Pack 500
Product Line Nalgene
Closure Material PPCO
Closure Type Screw Cap
Quantity 500 Bag, 1000 Cs.
Closure Size 11 mm
Certifications/Compliance ISO 13485:2016
Product Type Closure
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.