Learn More
Thermo Scientific™ Nalgene™ Silicone Sanitary Gaskets (38 mm ferrule)
Shop All Thermo Scientific ProductsDescription
Protect against leakage, breakage and contamination by using Thermo Scientific™ Nalgene™ Silicone Sanitary Gaskets for Nalgene™ Carboys. Constructed of platinum-cured silicone, the gaskets ensure the highest degree of purity for biopharmaceutical applications.
- Autoclavable
- Use with Nalgene™ Carboys (Cat. Nos. 2261, 2630, and 2640)
Specifications
Specifications
| Certifications/Compliance | Meets USP Class VI requirements |
| Closure Size | Ferrule size 1.5 in. (38 mm) |
| Description | Silicone Sanitary Gaskets |
| For Use With (Equipment) | Nalgene Sanitary Carboys |
| Material | Silicone |
| No. per Case | 6/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | Gasket |
| Quantity | Case of 6 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.