Learn More
Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack

Description
Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.
- Natural, polypropylene screw closure
- Drip-proof neck finish for convenient dispensing
- Autoclavable
- Resistant to acids, alcohols and bases
- Temperature range of 0° to 135°C
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1 L |
| Capacity (English) | 32 oz. |
| Color | Translucent |
| Description | Graduated Square Bottle |
| Diameter (English) | 3.7 in. |
| Diameter (English) Inner Neck | 1.10 in. |
| Diameter (Metric) Inner Neck | 28 mm |
| Material | PPCO |
| No. per Case | 50 |
| Show More |
Frequently Asked Questions (FAQs)
PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.