Learn More
Thermo Scientific™ Nalgene™ Square PET Media Bottles with Closure PROMO
Description
- PET with natural HDPE closure
- Space saving square design
- Molded in graduations and neck ring for use with tamper evident shrink sleeves
- Sterile, non-pyrogenic, non-cytotoxic
- Strong gas barrier, with transparency and reduced permeability to CO2 and O2
- Bottle and closure material are ADCF (Animal Derived Component Free)
- Products are packaged in shrink-wrap trays
- Trays are double polybagged inside the master carton
- Leakproof†
†The term 'leakproof' applies to Thermo Scientific™ Nalgene™ products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific™ Nalgene™ bottles and closures under conditions of their planned applications. Thermo Scientific™ Nalgene™ products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.2 oz. |
| Color | Clear |
| Diameter (English) | 2.04 in. |
| Diameter (English) Inner Neck | 1.1 in. |
| Diameter (Metric) Inner Neck | 28 mm |
| Material | PET |
| No. per Case | 96 Bottles/Cs. |
| No. per Pack | 24 Bottles/Pk. |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.