Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Sterile Analytical Filter Units
GSA_VAGREENER_CHOICE

Catalog No. 0974021B
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-740-21B 0.45 μm
09-740-21A 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-740-21B Supplier Thermo Scientific™ Supplier No. 1304045
Add to Cart
Add to Cart

Recover and grow microorganisms for QC testing and analysis of water, food and beverage, raw materials and finished product.

When conducting analytical filtration in your lab, we understand that particle retention efficiency is critical to your research. Producing accurate results in this type of testing is especially dependent on the filter's performance in retaining microbes on the membrane. We built our Nalgene analytical filterware products with all of this in mind. For over 50 years, we have provided precise, easy-to-use systems for the recovery of microorganisms and particles for QC testing and research. Devices exceed recovery requirements set forth in ISO 7704. CN membranes are manufactured for use in the bacteriological analysis of potable waters in accordance with procedures referenced in APHA Standard Method and laboratory standards for equipment and materials set forth by the U.S. Environmental Protection Agency.

Features:
  • Gamma-sterilized, individually wrapped
  • Upper chamber snaps away from receiver for retrieval of membrane with sterile forceps
  • Provides excellent recovery and growth of microorganisms
  • Receiver is graduated from 20 to 150mL for easy reading of sample volume
  • Wide base is stable on the bench
  • 0.2μm size is ideal for sterility tests
  • 0.45μm size has black grid to facilitate colony counting

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 0.45μm size conforms to Specification 909A, B and C of APHA Standard Methods, 16th ed.; EPA certification sheets included.
Material (Membrane) Cellulose Nitrate
Pore Size 0.45 μm
No. per Case 72
No. per Pack 12
Type Filter Unit
Diameter (Metric) Membrane 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.