Learn More
Thermo Scientific™ Nalgene™ Tubing T-Type Connectors

Description
Maximize liquid flow with non-tapered hose barbed Thermo Scientific™ Nalgene™ Tubing T-Type Connectors, molded of polypropylene resin, free of animal derived components. Products are double-bagged to maintain cleanliness.
- Autoclavable
Specifications
Specifications
| Description | T-Type Connector |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Diameter (English) Outer | 5/16 in. |
| Diameter (Metric) Outer | 7.93 mm |
| Overall Length (English) | 2.15 in. |
| Overall Length (Metric) | 54.61 mm |
| For Use With | Tubing I.D. 5/16 in. |
| Packaging Quantity | 12/Pk., 72/Cs. |
| Product Type | Tubing Connector |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.