Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Utility Boxes

Catalog No. 03484E
Change view
Click to view available options
Capacity (Metric):
500 mL
2000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-484E 2000 mL
03-484C 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-484E Supplier Thermo Scientific™ Supplier No. 57002000

Use these attractive, easy-to-clean boxes, available in four different sizes and shapes, for general-purpose laboratory storage.

Use these attractive, easy-to-clean Thermo Scientific™ Nalgene™ Utility Boxes for general-purpose laboratory storage. Ideal for multi-purpose lab storage, boxes are available in four different sizes and shapes. Lids snap securely in place, clear walls offer easy view of contents and rounded corners allow for easy cleaning.

  • Manufactured from clear styrene-acrylonitrile with tight-fitting, molded, white, LDPE lids that include inserts to store and keep items dry and secure
  • Attractive and easy to clean
  • Stackable for high-density storage
  • Cat. No. 5700-0500 is ideal for electrophoresis gels
  • Not leakproof
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 64 oz.
Capacity (Metric) 2000 mL
Closure Color White
Closure Material LDPE
Description Sample Box SAN 2000mL
Closure Type Lid
Color Clear
Material SAN
Shape Rectangular
For Use With (Application) Storage
Includes Insert
Mounting Type Stackable
Product Type Storage Box
Quantity 1/Pk.; 8/Cs.
Dimensions (L x W x H) 7.5 x 6 x 4 in. (19 x 16 x 10 cm)
Length (Metric) 19 cm
Length (English) 7.5 in.
Width (Metric) 16 cm
Width (English) 6 in.
Height (Metric) 10 cm
Height (English) 4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.