Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks
GREENER_CHOICE

Catalog No. 0974014
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
47 mm
50 mm
75 mm
90 mm
Material:
Cellulose Acetate
Cellulose Nitrate
Glass Fiber
Nylon
Color:
Gray
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Material Color
09-740-14 0.45 μm 47 mm Cellulose Acetate White
09-740-13 0.2 μm 47 mm Cellulose Acetate White
09-740-21 0.45 μm 47 mm Cellulose Nitrate White
09-740-22C - 90 mm Glass Fiber -
09-740-23 - 50 mm Glass Fiber -
09-740-24 - 75 mm Glass Fiber -
09-740-5B 0.2 μm 47 mm Nylon White
09-740-5C 0.45 μm 47 mm Nylon White
09-740-22 0.45 μm 47 mm Cellulose Nitrate Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 09-740-14 Supplier Thermo Scientific™ Supplier No. DS02104045
Add to Cart
Add to Cart

Carry out particulate and microbial analysis with these filter membranes. Available in various forms for water quality work, cold sterilization or sample clean up.

Rely on Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks to meet a wide range of laboratory filtration needs. Used in conjunction with either single use or reusable hardware and filter holders, filter disks offer you flexibility and choice to fit many applications. Sterile filter disks are available in materials ranging from nylon, cellulose nitrate, cellulose acetate and glass fiber membranes.

  • Sterile membrane disks are optimized for microbial QA/QC testing and feature the highest recovery rates
  • White and black membranes for easy visibility of colonies
  • Gridded membranes are printed with non-toxic ink for easy enumeration of colonies

Certifications

Meets EPA and APHA standards for water quality work

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Filter Type Membrane Filter
Material Cellulose Acetate
Pore Size 0.45 μm
Sterility Non-sterile
No. per Case 100
No. per Pack 100
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.