Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Opaque Amber HDPE Packaging Bottles with Closure: Bulk Pack
GSA_VAGREENER_CHOICE

Catalog No. 0331313B
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-415 mm
38-415 mm
43-415 mm
53-415 mm
63-415 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-313-13B 60 mL 28-415 mm
03-313-13A 30 mL 28-415 mm
03-313-13C 125 mL 38-415 mm
02-923-103 250 mL 43-415 mm
03-313-13E 500 mL 53-415 mm
03-313-13F 1000 mL 63-415 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-313-13B Supplier Thermo Scientific™ Supplier No. 3121850002
Add to Cart
Edge
Add to Cart

Protect contents from UV light with these opaque amber HDPE bottles.

Protect contents from UV light with Thermo Scientific™ Nalgene™ Wide-Mouth Opaque Amber HDPE Packaging Bottles with Closure. These high-density polyethylene bottles meet the requirements of light-resistant containers per USP latest edition and are bulk-packed for easy handling.

Features:
  • Opaque amber polypropylene closure
  • Wide mouth allows easy filling and dispensing of liquids and powders
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Opaque Amber
Description Wide-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 1000
No. per Pack 1000
Closure Color Opaque Amber
Neck Finish 28 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 86 mm
Product Type Wide Mouth Packer Bottle
Width (English) 1.53 in.
Height (English) 3.38 in.
Closure Material Polypropylene
Closure Size 28-415 mm
Diameter (Metric) 39 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.