Learn More
Nanodiamond (particle size : <10nm) (Amine-modified) (3%, Dispersion in Ethylene Glycol), TCI America™
Shop All Tokyo Chemical Industry (TCI) Products

Specifications
Specifications
| Color | Black-Gray |
| Quantity | 25 g |
| Physical Form | Liquid |
| Chemical Name or Material | Nanodiamond (particle size : <10nm) (Amine-modified) (3%, Dispersion in Ethylene Glycol) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.