Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ NANOSTAR 7.5 Digital Stirrer
SDP

Catalog No. 01183157 Shop All IKA Works Products
Change view
Click to view available options
Speed:
0 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-157 0 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-157 Supplier IKA™ Supplier No. 25004356
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The overhead stirrer NANOSTAR 7.5 digital is 30 % smaller than the MICROSTAR 7.5 digital and therefore even more space-saving. However, its performance remains the same. NANOSTAR 7.5 digital convinces with perfect basic functionalities, its compact design and is with just 0,8 kg easy to handle.

  • Constant torque NANOSTAR 7.5 digital guarantees a constant torque over the entire rpm range from 50 - 2.000 rpm.
  • Ease of operation Operation takes place using a stable rotary knob. The display clearly shows the rotational speed.
  • Rapid updates Regular software updates can be undertaken rapidly and simply via the USB interface.

Specifications

Speed 0 to 2000 rpm
Capacity 5 L
Display LED
Voltage 100/240 V
Wattage 32 w
Diameter (English) Shaft 0.3 in.
Diameter (Metric) Shaft 8.5 mm
Dimensions (L x W x H) 53 x 147 x 130 mm
Amperage 1300 mA
Frequency 50/60 Hz
Certifications/Compliance EN 61010-1:2010, EN 61010-2-051:2015, EN 61326-1:2013, EN 60529:1991 + A1:2000 + A2:2013, EN ISO 12100:2010, 2014/35/EU Low Voltage Directive, 2006/42/EG Machinery Directive, 2014/30/EU EMC Directive, 2011/65/EU RoHS Directive
Chuck Size 0.5 to 8 mm
Includes Extension arm, hexagonal socket screw, hexagon socket offset screw key, shaft protector R 300 (with 2 fasten screws), chuck key, power supply, exchangeable adapter (Europe), exchangeable adapter (UK), exchangeable adapter (USA), exchangeable adapter (China), exchangeable adapter (Australia), user guide,warranty card
Material Alu-Cast Coating/Thermoplastic Polymer
Model 7.5 digital
Motor Type Brushless DC
Protection Class IP54
Torque Max. at stirring shaft 7.5 Ncm
Viscosity Max. 4000 mPas
Weight (Metric) 0.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.