Learn More
Valutek™ Nanotek™ 12 in. Ultra Thin Cleanroom Nitrile Gloves
Description
Includes
Case of 1000 gloves
- 100% clean, synthetic nitrile polymer and does not contain latex
- Textured fingertips and a beaded long cuff design
- Tested and manufactured in ISO compliant facilities
- Recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
- For use in a wide variety of applications including wafer fabrication, disk drives, semiconductor, biotechnology, non-aseptic pharmaceutical and optics
- Packaged cuffs on bottom, vacuum sealed, flat packed and with a carton liner
- Critical environment compatible
- Accelerator and sulfur free
- 12 in./29 cm length
- Powder free, double chlorination and 18 megaohm D.I. water rinse
- Low levels of particles and extractable counts
- ESD compliant, acid and solvent compatible
Specifications
Specifications
| Certifications/Compliance | ISO 3, ISO 4 |
| Cleanroom Class | Class 1 (ISO 3) |
| Accelerator Free | Yes |
| Applications | Laboratory, Industrial, Healthcare |
| Color | White |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Small |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.