Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 25mL Nonsterile Centrifugal Filters

Catalog No. 03377170
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Nylon
PVDF
Pore Size:
0.22 μm
0.45 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Pore Size
03-377-170 Nylon 0.45 μm
03-377-167 Cellulose Acetate 0.22 μm
03-377-168 Cellulose Acetate 0.45 μm
03-377-169 Nylon 0.22 μm
03-377-171 PVDF 0.22 μm
03-377-172 PVDF 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-377-170 Supplier Thermo Scientific™ Supplier No. F25194
Add to Cart
Add to Cart

Filter volumes up to 25mL with these 25mL polypropylene centrifugal filters.

Filter volumes up to 25mL with these Thermo Scientific™ National 25mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with conical receiver, and can be used with any benchtop or floor model laboratory centrifuge.

  • 2,500xG maximum centrifugal force
  • Nonsterile
  • Bulk packed
TRUSTED_SUSTAINABILITY

Specifications

Description Nylon Membrane; 0.45µm Pore Size
For Use With (Equipment) Benchtop or Floor Model Centrifuge
Material (Membrane) Nylon
Pore Size 0.45 μm
Sterility Non-sterile
Housing Material Polypropylene
Product Line Target2
Type Centrifugal Filter
Volume (Metric) 25 mL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.