Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 2mL Nonsterile Centrifugal Filters
GSA_VA

Catalog No. 03377173
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Nylon
PTFE
PVDF
Pore Size:
0.2 μm
0.22 μm
0.45 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Pore Size
03-377-173 Cellulose Acetate 0.22 μm
03-377-175 Nylon 0.2 μm
03-377-176 Nylon 0.45 μm
03-377-177 PVDF 0.2 μm
03-377-178 PVDF 0.45 μm
03-377-179 PTFE 0.2 μm
03-377-180 PTFE 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-377-173 Supplier Thermo Scientific™ Supplier No. F25201
Add to Cart
Add to Cart

Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters

Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.

  • 5,000xG maximum centrifugal force
  • Nonsterile
  • Bulk packed

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Cellulose Acetate Membrane; 0.22µm Pore Size
For Use With (Equipment) Benchtop or Floor Model Centrifuge
Material (Membrane) Cellulose Acetate
Pore Size 0.22 μm
Sterility Non-sterile
Housing Material Polypropylene
Product Line Target2
Type Centrifugal Filter
Volume (Metric) 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.