Learn More
Thermo Scientific™ 750μL Nonsterile Micro-Centrifugal Filters
Description
Filter volumes as low as 50μL with low hold-up volume with these Thermo Scientific™ National 750μL Nonsterile Micro-Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 2mL, capped receiver tube, and can be used with any benchtop microcentrifuge.
- 10,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
Specifications
| Description | Regenerated Cellulose Membrane; 0.2µm Pore Size |
| For Use With (Equipment) | Centrifuge |
| Material (Membrane) | Regenerated Cellulose |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Housing Material | Polypropylene |
| Product Line | Target2 |
| Type | Microcentrifugal Filter |
| Volume (Metric) | 750 μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.