Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ National Assembled Convenience Kits: EPA Vials with Caps and Septa

Catalog No. 03377304 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Color:
Amber
Clear
Certifications/Compliance:
Class 200
Class 300
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Certifications/Compliance
03-377-304 40 mL Amber Class 300
03-377-33 20 mL Clear Class 200
03-377-34 20 mL Clear Class 300
03-377-41 40 mL Amber Class 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-377-304 Supplier Thermo Scientific™ Supplier No. B7951C3

missing translation for 'validMainframeMsg'

Thermo Scientific™ National EPA Vial Convenience Kits are designed for discrete water sampling applications.

  • Recommended for discrete water sampling under EPA 40 CFR 136 “Guidelines for Establishing Test Procedures for the Analysis of Pollutants” and EPA 40 CFR 141 “National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water”
  • Class 100—Vials, Caps and Septa are assembled
  • Class 200—Vials, Caps and Septa are processed to EPA specifications and assembled
  • Class 300—Vials, Caps and Septa are processed and certified to EPA specifications, then assembled

Includes:

Certificate of Analysis is included with each box of vials.

TRUSTED_SUSTAINABILITY

Specifications

Description Amber; 40mL
Color Amber
Volume (Metric) 40 mL
For Use With (Equipment) Discrete Water Sampling Applications
Certifications/Compliance Class 300
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.