Learn More
Thermo Scientific™ Components for Vial Convenience Kits
Description
Vials, caps and septa for use with Thermo Scientific™ National vial convenience kits.
Specifications
Specifications
| Description | Clear 20mL vials, 28 x 57mm |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Volume (Metric) | 20 mL |
| Product Line | National |
| Volume (Metric) Total | 20 mL |
| Closure Type | Screw Cap |
| Quantity | 100 Pk. |
| For Use With (Equipment) | Thermo Scientific™ National Vial Convenience Kits |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.