Learn More
Description
- Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades
- Continuously repeating messages
- Polyethylene
Order Info
Roll size: 3 x 1000 in. (7.6 x 2540cm).
Specifications
Specifications
| Dimensions (L x W) | 1000 ft. x 3 in. |
| Displayed Text | Radiation Area |
| For Use With (Application) | Outdoor or indoor application |
| Thickness | 3 mil |
| Width (English) | 3 in. |
| Width (Metric) | 7.62 cm |
| Color | Red |
| Type | Barricade Tape |
| Length (English) | 1000 ft. |
| Length (Metric) | 304.8 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.