Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Caution: Follow Lock Out Procedures Signs

Catalog No. 19065123 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Plastic
Vinyl
Thickness:
0.004 in.
0.05 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Thickness
19-065-123 Plastic 0.05 in.
19-065-124 Vinyl 0.004 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-065-123 Supplier National Marker™ Supplier No. CGA4R

Specifications

Certifications/Compliance ANSI, OSHA 29 CFR 1910.151
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
Height (English) 10 in.
Thickness 0.05 in.
Width (English) 7 in.
Displayed Text CAUTION Follow Lock Out Procedures
Product Type ANSI Safety Sign
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.