Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Caution: This Machine Must Be Locked Out... Signs

Catalog No. 18999736 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
Material:
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
18-999-736 7 x 10 in. Plastic
19-035-027 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-999-736 Supplier National Marker™ Supplier No. C190R

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
Height (English) 7 in.
Thickness 0.05 in.
Width (English) 10 in.
Dimensions (L x W) 7 x 10 in.
Displayed Text CAUTION This Machine Must Be Locked Out Prior To Servicing
Product Type Safety Sign
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.