Learn More
Description
Pressure-sensitive adhesive back sticks to painted or unpainted concrete, metal, or wood.
Compliance
Colors allow conformance to OSHA 1910.144 marking requirements.
Specifications
Specifications
| Dimensions (L x W) | 108.26 ft. x 3 in. |
| For Use With (Application) | Floor markings in high traffic areas |
| Length (Metric) | 33 m |
| Length (English) | 108.26 ft. |
| Thickness | 6 mil |
| Width (English) | 3 in. |
| Type | Delineator Tape |
| Certifications/Compliance | OSHA 1910.144 |
| Width (Metric) | 7.62 cm |
| Adhesive Type | Pressure Sensitive Adhesive |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.