Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Colored Delineator Tape

Catalog No. 1798165C Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Black, Yellow
Magenta, Yellow
Dimensions (L x W):
108.26 ft. x 2 in.
108.26 ft. x 3 in.
54.13 ft. x 2 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-981-65C Black, Yellow 54.13 ft. x 2 in.
17-985-484A Magenta, Yellow 54.13 ft. x 2 in.
17-985-484B Magenta, Yellow 108.26 ft. x 2 in.
17-981-65A Black, Yellow 108.26 ft. x 2 in.
17-981-65B Black, Yellow 108.26 ft. x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-981-65C Supplier National Marker™ Supplier No. T20218

Clear laminate on tape surface resists abrasion, dirt, oil, and chemicals

Pressure-sensitive adhesive back sticks to painted or unpainted concrete, metal, or wood.

Compliance

Colors allow conformance to OSHA 1910.144 marking requirements.

Specifications

Dimensions (L x W) 54.13 ft. x 2 in.
Color Black, Yellow
Width (Metric) 5.08 cm
Width (English) 2 in.
Certifications/Compliance OSHA 1910.144
For Use With (Application) Floor markings in high traffic areas
Length (English) 54.13 ft.
Length (Metric) 16.5 m
Thickness 6 mil
Adhesive Type Pressure Sensitive Adhesive
Material Vinyl
Type Delineator Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.