Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Danger: Confined Space Enter by Permit Only Signs

Catalog No. 18999719 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
25.4 x 35.6 cm
7 x 10 in.
7 x 17 in.
Material:
Plastic
Vinyl
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
18-999-719 7 x 17 in. Plastic
18-999-742 7 x 10 in. Plastic
18-999-744 7 x 10 in. Vinyl
18-999-743 25.4 x 35.6 cm Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-719 Supplier National Marker™ Supplier No. SA146R

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Specifications

Material Plastic
Quantity 1 Ea.
For Use With (Application) Provide easy comprehension of safety warnings
Height (English) 7 in.
Max. Temperature (English) 183°F
Max. Temperature (Metric) 84°C
Thickness 0.05 in.
Width (English) 17 in.
Dimensions (L x W) 7 x 17 in.
Displayed Text DANGER Confined Space Enter By Permit Only
Product Type OSHA Safety Sign
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.