Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Danger: Lock-out Electrical Switches... Signs

Catalog No. 18999733 Shop All National Marker Company Products
Change view
Click to view available options
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
18-999733 10 in.
18-999-734 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-999733 Supplier National Marker™ Supplier No. D302R

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
Height (English) 7 in.
Thickness 0.05 in.
Width (English) 10 in.
Dimensions (L x W) 7 x 10 in.
Displayed Text DANGER Lock Out Electrical Switches Before Working on Machinery
Product Type Safety Sign
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.