Learn More
National Marker™ Danger: Lock-out Electrical Switches... Signs
Shop All National Marker Company ProductsSpecifications
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910.145 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Rigid Plastic |
| Height (English) | 7 in. |
| Thickness | 0.05 in. |
| Width (English) | 10 in. |
| Dimensions (L x W) | 7 x 10 in. |
| Displayed Text | DANGER Lock Out Electrical Switches Before Working on Machinery |
| Product Type | Safety Sign |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.