Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Fire Door Please Keep Closed Sign

Catalog No. 1798553a Shop All National Marker Company Products
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-985-53A Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-53A Supplier National Marker™ Supplier No. S 39 R

Clearly marks fire doors in case of an emergency

  • Red and black text and graphics on a white background
  • Made of rigid plastic
  • Size: 17.7 × 17.7cm (7 × 7 in.)

Specifications

Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
For Use With (Application) Indoor and outdoor use
Height (English) 7 in.
Max. Temperature (English) 183°F
Max. Temperature (Metric) 84°C
Thickness 0.05 in.
Width (English) 7 in.
Displayed Text Fire Door Please Keep Closed
Product Type Fire Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.