Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Lock Out Equipment Before Servicing Signs

Catalog No. 19065121 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
25.4 x 17.8 cm
35.6 x 25.4 cm
Material:
Plastic
Vinyl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-065-121 25.4 x 17.8 cm Plastic
19-065-122 25.4 x 17.8 cm Vinyl
19-065-120 35.6 x 25.4 cm Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-065-121 Supplier National Marker™ Supplier No. DGA18R

Specifications

Certifications/Compliance ANSI, OSHA 29 CFR 1910.151
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
Height (English) 10 in.
Thickness 0.05 in.
Width (English) 7 in.
Dimensions (L x W) 25.4 x 17.8 cm
Displayed Text DANGER Lock Out Equipment Before Servicing
Product Type Lockout/Tagout Sign
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.